Beli cable puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)
    Mulai

    Rp10.999.900

    Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)
    Deskripsi:
    Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.
    atribut:
    • Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
    • Features: Self-Lubricating Bearings; Strong Welded Frames
    • Material: Aluminium Alloy Roller with Bearings, Steel
    • Product Type: Hook Sheave
    • Maximum Capacity (lbs): 4000
    • Sheave Width (inch): 5
  2. CIC Cable Puller
    25%
    Mulai

    Rp53.900

    CIC Cable Puller
    atribut:
    • Cable Material: Nylon
  3. DV Nylon Cable Puller
    Mulai

    Rp75.900

    DV Nylon Cable Puller
    Deskripsi:
    Solid 4.0mm with Brass fixed Flexible starOng Spinner and Reinforced Eyelet
    atribut:
    • Diameter (mm): 4
    • Color: Yellow
  4. Greenlee Cable Puller (Mesin Penarik Kabel)
    Mulai

    Rp199.999.900

    Greenlee Cable Puller (Mesin Penarik Kabel)
    Deskripsi:
    Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
  5. Non Brand Single Wire Pulling Grip
    Mulai

    Rp749.900

    Non Brand Single Wire Pulling Grip
    Deskripsi:
    Penarik kawat (wire) panjang medium dengan kapasitas maks breaking load 4350kg
    atribut:
    • Color: Galvanized
  6. Goodman Kati-Blitz Compact Cable Pulling Device
    Mulai

    Rp6.299.900

    Goodman Kati-Blitz Compact Cable Pulling Device
    Deskripsi:
    -A phi3mm multi-core fiber rod that can easily wire inside a narrow pipe.-Radius of curvature is 5cm and this lightweight and compact nominal line can be used for sharp corners.
    atribut:
    • Winding Length: 30m
    • Width x Depth x Height: 255x75x310mm
  7. monotaro Wire Passing Wire (6.5 Mm)
    Mulai

    Rp999.900

    monotaro Wire Passing Wire (6.5 Mm)
    Deskripsi:
    Conduit, synthetic resin Allowed rattan material tube or the like of the wire-passing, when incoming line work.
    atribut:
    • Color: Yellow-Black
    • Bracket diameter ( phi mm): (Snake head) 8, (end bracket) 10
    • Breaking Strength (kg): 850
    • Material: PET
    • Length (m): 30
    • Load Capacity (kg): 500
    • Wire Diameter (mm): 6.5
  8. Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)
    Mulai

    Rp449.999.900

    Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)
    Deskripsi:
    Cable feeders move cable from reels and into conduit to assist the puller at the other end of the run. They feed cable from more than one reel at the same time, allowing faster pulls and requiring fewer people to manage the reels. Their speed adjusts to match the puller speed, and they guide cable between their tires to prevent kinks and tangles.
    atribut:
    • Application: Cable Feeding
    • Current (A): 15
    • Includes: Pendant; Toggle Switch
    • Power Source: Corded
    • Voltage (V): 115 AC
    • Frequency (Hz): 60
    • Cable Capacity: 5 x 750 MCM Cable; 6 x 500 MCM Cable; 8 x 250 MCM Cable
    • Horsepower (HP): 1/2 hp
    • Manufacturer Part Number: 6810
    • Maximum Compatible Conduit Size (inch): 2
    • Motor: Low Speed
    • Mounting Type: Wheeled Base
    • No Load Pulling Speed (fpm): 36
    • Number of Wheels: 2
    • Outside Height (inch): 37.5
    • Overall Length (inch): 41
    • Overall Width (inch): 27.5
    • UNSPSC: 24112007
  9. WESTWARD Cable Ratchet Puller
    Mulai

    Rp1.199.900

    WESTWARD Cable Ratchet Puller
    Deskripsi:
    Cable ratchet pullers are ideal for lifting, towing, pulling and tensioning. Ratcheting mechanisms are driven either by a lever. Heavy-duty aircraft cable helps withstand high tension and heavy loads.
    atribut:
    • Material: Steel
    • Cable or Rope Diameter (inch): 3/16
    • Hoist Mount: Hook Mounted - No Trolley
    • Finish: Black Paint; Zinc Plated
    • Manual Cable Hoist/Puller Item: Cable Ratchet Puller
    • Ratchet: Dual Interlocking
    • Standards: ASME B30.21
  10. HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip Kit
    Mulai

    Rp1.199.900

    HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip Kit
    Deskripsi:
    Light duty pulling mesh grips have a single-weave construction to support light loads, like building wire. Also known as junior pulling grips, they have a flexible eye that attaches to a pulling line, snake, or fish tape. These grips wrap around wire and cable to help pull it through long runs of conduit.
  11. Shk Starfruit Plastic Faucet (Kran Taman Plastik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

  12. YUTA Kran Tembok
    Mulai

    Rp34.900

  13. MILWAUKEE Fish Tape (Penarik Kabel)
    Mulai

    Rp2.199.900

    MILWAUKEE Fish Tape (Penarik Kabel)
    Deskripsi:
    Steel Fish Tapes feature a low friction case providing you with smooth payout and easy rewind. High-visibility laser etched markings on the tape allow you to accurately measure depth and position. The blue tempered steel balances strength and flexibility for easier fishing. The fish tape features a multi-position handle allowing you to comfortably use the fish tape in any jobsite scenario.
  14. Onda BC Wall Faucet (Kran Tembok)
    Mulai

    Rp36.900

    Onda BC Wall Faucet (Kran Tembok)
    atribut:
    • Material: Chrome
  15. Greenlee Knockout Punch Set (Alat Pelubang Plat)
    Mulai

    Rp2.299.900

    Greenlee Knockout Punch Set (Alat Pelubang Plat)
    Deskripsi:
    These punch and die sets fit Greenlee brand and other compatible knockout drivers.
    atribut:
    • UNSPSC: 27111505
  16. Maxpump Pump Submersible for Water and Oil (Pompa Celup)
    Mulai

    Rp129.900

  17. Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Mulai

    Rp20.999.900

    Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
Daftar Harga cable puller Terbaru November 2026
Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)Rp10.999.900
CIC Cable PullerRp53.900
DV Nylon Cable PullerRp75.900
Greenlee Cable Puller (Mesin Penarik Kabel)Rp199.999.900
Non Brand Single Wire Pulling GripRp749.900
Goodman Kati-Blitz Compact Cable Pulling DeviceRp6.299.900
monotaro Wire Passing Wire (6.5 Mm)Rp999.900
Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)Rp449.999.900
WESTWARD Cable Ratchet PullerRp1.199.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)